
07-10 Chev Silverado 2500 Hd/07-10 Chev Bearing W/Hub, H515098
Mfr # H515098
Zoro # G4951078
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Exterior Dia.
199.5 mm
Inside Dia.
117.8 mm
Flange Bolt Hole Quantity
4
Number of Bolt Holes
8
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H515098
Zoro #
G4951078
UPC #
669719090353
Country of Origin
Unknown
Dimensions
Exterior Dia.
199.5 mm
Inside Dia.
117.8 mm
Details
Flange Bolt Hole Quantity
4
Number of Bolt Holes
8
Pre-Greased
Yes
Design Type
Gen 3 (Roll-Form Design)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.