07-10 Ford Expeditn/07-10 Linc Naviga:Fr C-Arm Bushg Kit, Ms40423

  • Mfr # MS40423

  • Zoro # G9422337


product price:  $52.35
/ea

Key Features

Color
Black
Inside Diameter
0.72 in
Outside Diameter
2.38 in
Width
2.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS40423
Zoro #
G9422337
UPC #
669719296007
Country of Origin
Unknown

Dimensions

Inside Diameter
0.72 in
Outside Diameter
2.38 in
Width
2.93 in

Details

Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.