
07-10 Jeep Compass/07-10 Jeep Patriot:Fr C-Arm Bushing, Ms25441
Mfr # MS25441
Zoro # G9428497
product price: $19.49
/eaKey Features
Outside Diameter
2.37 in
Inside Diameter
0.57 in
Bushing Material
Rubber/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS25441
Zoro #
G9428497
UPC #
669719292818
Country of Origin
Unknown
Dimensions
Outside Diameter
2.37 in
Inside Diameter
0.57 in
Details
Bushing Material
Rubber/Steel
Item
Control Arm Bushings and Bearings
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.