Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07-12 Ford Expeditn/07-12 Linc Naviga:Fr C-Arm Bushing, Ms40430

  • Mfr # MS40430

  • Zoro # G9424096


product price: $19.19
/ea

Key Features

Color
Silver
Outside Diameter
1.82 in
Inside Diameter
0.56 in
Thickness
0.63 in
Number of Bushings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40430
Zoro #
G9424096
UPC #
669719296090
Country of Origin
Unknown

Dimensions

Outside Diameter
1.82 in
Inside Diameter
0.56 in
Thickness
0.63 in

Details

Color
Silver
Number of Bushings
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.