Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07-12 Hyun Veracruz:Fr R Lwr Control Arm-Bj, Cms90176

  • Mfr # CMS90176

  • Zoro # G5380869


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
17.035 in
Color
Black
Features
Greasable
Includes
Bushings, Mounting Hardware
Maximum Length
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMS90176
Zoro #
G5380869
UPC #
669719211123
Country of Origin
Unknown

Dimensions

Width
17.035 in
Maximum Length
21.75 in

Details

Color
Black
Features
Greasable
Includes
Bushings, Mounting Hardware
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Grooved
Bearing Type
Sintered Metal
Bushing Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.