
07-13 Bmw X5/10-13 Bmw X6:Rear R Up Rear Control Arm-Bj, Cms101312
Mfr # CMS101312
Zoro # G5375497
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Width
2.78 in
Color
Silver
Includes
Bushings
Maximum Length
16 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS101312
Zoro #
G5375497
UPC #
669719293716
Country of Origin
Unknown
Dimensions
Width
2.78 in
Maximum Length
16 in
Details
Color
Silver
Includes
Bushings
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.