Zoro Homepage

07-13 Bmw X5:Rear Right Upper Control Arm-Bj, Cms101481

  • Mfr # CMS101481

  • Zoro # G5387948


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Width
5.511 in
Includes
Bushings
Features
Adjustable
Color
Silver
Maximum Length
16.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS101481
Zoro #
G5387948
UPC #
677319101522
Country of Origin
Unknown

Dimensions

Width
5.511 in
Maximum Length
16.92 in

Details

Includes
Bushings
Features
Adjustable
Color
Silver
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.