Zoro Homepage

07-13 Chev Silverado 1500:Rear Front Leaf Spring Bus, Ms504243

  • Mfr # MS504243

  • Zoro # G9423621


product price: $20.75
/ea

Key Features

Material
Natural Rubber
Outside Diameter
1.99 in
Color
Gray
Inside Diameter
0.65 in
Height
2.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS504243
Zoro #
G9423621
UPC #
677319101584
Country of Origin
Unknown

Dimensions

Outside Diameter
1.99 in
Inside Diameter
0.65 in
Height
2.39 in
Thickness
0.67 in

Details

Material
Natural Rubber
Color
Gray
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.