
07-13 Mini Cooper/13-13 Mini Cooper Pace Bearing W/Hub, H513309
Mfr # H513309
Zoro # G4946878
product price: $96.55
/ea
Free Shipping & Returns
Key Features
Exterior Dia.
137.3 mm
Inside Dia.
64 mm
Number of Bolt Holes
4
Design Type
Gen 3 (Roll-Form Design)
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H513309
Zoro #
G4946878
UPC #
669719260770
Country of Origin
Unknown
Dimensions
Exterior Dia.
137.3 mm
Inside Dia.
64 mm
Details
Number of Bolt Holes
4
Design Type
Gen 3 (Roll-Form Design)
Pre-Greased
Yes
Flange Bolt Hole Quantity
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.