
07-15 Bmw X5/08-15 Bmw X6:Rr R Upr Rr Control Arm-Bj, Cms101399
Mfr # CMS101399
Zoro # G5381182
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Width
2.76 in
Includes
Bushings
Maximum Length
16 in
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS101399
Zoro #
G5381182
UPC #
669719443975
Country of Origin
Unknown
Dimensions
Width
2.76 in
Maximum Length
16 in
Details
Includes
Bushings
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.