
07-96 Town & Country/Caravan Track Bar, Mds1423
Mfr # MDS1423
Zoro # G5425906
product price: $27.79
/eaKey Features
Includes
Bushings
Color
Black
Width
1.8 in
Number of Bushings
2
End 1 Type
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS1423
Zoro #
G5425906
UPC #
6971937111
Country of Origin
Unknown
Dimensions
Width
1.8 in
Details
Includes
Bushings
Color
Black
Number of Bushings
2
End 1 Type
Bushing
Bushing Material
Natural Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.