Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08-08 Lincoln Navigator:Rear Upper Rear Control Arm-Bj, Cms40146

  • Mfr # CMS40146

  • Zoro # G5392610


product price: $60.29
/ea

Key Features

Width
2.4 in
Includes
Bushings, Mounting Hardware
Color
Black
Features
Greasable
Maximum Length
14.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS40146
Zoro #
G5392610
UPC #
677319065695
Country of Origin
Unknown

Dimensions

Width
2.4 in
Maximum Length
14.65 in

Details

Includes
Bushings, Mounting Hardware
Color
Black
Features
Greasable
Bushing Material
Rubber
Bearing Type
Sintered Metal
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Unitized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.