08-09 Chev Equinox/08-09 Pontiac Torrent Stablzr Link Kt, Ms508152

  • Mfr # MS508152

  • Zoro # G1679429


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Natural Rubber
Color
Black
Height
2.45 in
Width
3.35 in
Inside Diameter
0.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS508152
Zoro #
G1679429
UPC #
669719259972
Country of Origin
Unknown

Dimensions

Height
2.45 in
Width
3.35 in
Inside Diameter
0.945 in
Outside Diameter
1.44 in

Details

Material
Natural Rubber
Color
Black
Design Type
To Frame
Number of Bushings
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.