
08-10 Porsche Cayenne:Front Left Lwr Control Arm-Bj, Cms101392
Mfr # CMS101392
Zoro # G5379511
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Width
16.33 in
Color
Black
Includes
Bushings
Maximum Length
18.13 in
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS101392
Zoro #
G5379511
UPC #
669719444064
Country of Origin
Unknown
Dimensions
Width
16.33 in
Maximum Length
18.13 in
Details
Color
Black
Includes
Bushings
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.