Zoro Homepage

08-12 Infiniti Ex35 Control Arm-Bj, Cms801126

  • Mfr # CMS801126

  • Zoro # G5385638


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
10.6 in
Includes
Bushings, Mounting Hardware
Color
Silver
Maximum Length
14.7 in
Ball Joint Mounting Type
Press In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS801126
Zoro #
G5385638
UPC #
669719260718
Country of Origin
Unknown

Dimensions

Width
10.6 in
Maximum Length
14.7 in

Details

Includes
Bushings, Mounting Hardware
Color
Silver
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Ball Joint Stud Type
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.