08-13 Cadillac Cts/10-13 Chev Camaro Bearing W/Hub, H513282

  • Mfr # H513282

  • Zoro # G4944610


product price:  $97.69
/ea
Free Shipping & Returns

Key Features

Inside Dia.
67.3 mm
Exterior Dia.
157 mm
Design Type
Gen 3 (Roll-Form Design)
Pre-Greased
Yes
Number of Bolt Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H513282
Zoro #
G4944610
UPC #
669719072267
Country of Origin
Unknown

Dimensions

Inside Dia.
67.3 mm
Exterior Dia.
157 mm

Details

Design Type
Gen 3 (Roll-Form Design)
Pre-Greased
Yes
Number of Bolt Holes
5
Flange Bolt Hole Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.