08-14 Ford F-250 Super Duty:Rear Rear L-Spring Bushng, Ms404218

  • Mfr # MS404218

  • Zoro # G1718050


product price: $26.39
/ea

Key Features

Height
2.13 in
Inside Diameter
0.8 in
Color
Black
Thickness
0.53 in
Outside Diameter
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS404218
Zoro #
G1718050
UPC #
677319101966
Country of Origin
Unknown

Dimensions

Height
2.13 in
Inside Diameter
0.8 in
Thickness
0.53 in
Outside Diameter
1.85 in

Details

Color
Black
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.