Shop MEVOTECH
See all product information
Create Account
09-10 Pontiac Vibe/09-12 Toyota Matrix/0 Bearing W/Hub, H512403
- Mfr # H512403
- Zoro # G4951656
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
55 mm
Exterior Dia.
135 mm
Pre-Greased
Yes
Number of Bolt Holes
5
Design Type
Gen 3 (Roll-Form Design)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H512403
- Zoro #
- G4951656
- UPC #
- 669719202343
- Country of Origin
- Unknown
- Pre-Greased
- Yes
- Number of Bolt Holes
- 5
- Design Type
- Gen 3 (Roll-Form Design)
- Flange Bolt Hole Quantity
- 4
Dimensions
- Inside Dia.
- 55 mm
- Exterior Dia.
- 135 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.