Zoro Homepage

09-10 Pontiac Vibe:Rr S-Bar Bushing, Ms50442

  • Mfr # MS50442

  • Zoro # G1720674


product price: $18.69
/ea

Key Features

Width
1.48 in
Height
1.9 in
Inside Diameter
0.65 in
Material
Rubber
Outside Diameter
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS50442
Zoro #
G1720674
UPC #
669719430128
Country of Origin
Unknown

Dimensions

Width
1.48 in
Height
1.9 in
Inside Diameter
0.65 in
Outside Diameter
1.27 in

Details

Material
Rubber
Color
Black
Number of Bushings
2
Design Type
To Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.