
09-12 Infiniti Fx35 /09-13 Infiniti Fx5 Control Arm-Bj, Cms301115
Mfr # CMS301115
Zoro # G5387616
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Width
12.4 in
Includes
Bushings
Color
Silver
Maximum Length
13.2 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS301115
Zoro #
G5387616
UPC #
669719259354
Country of Origin
Unknown
Dimensions
Width
12.4 in
Maximum Length
13.2 in
Details
Includes
Bushings
Color
Silver
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Grooved
Bushing Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.