
09-12 Infiniti Fx35/13 Fx37:F R Lwr Control Arm-Bj, Cms301116
Mfr # CMS301116
Zoro # G5388517
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Width
18.9 in
Maximum Length
17.65 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS301116
Zoro #
G5388517
UPC #
669719377485
Country of Origin
Unknown
Dimensions
Width
18.9 in
Maximum Length
17.65 in
Details
Ball Joint Mounting Type
Unitized
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.