
09-13 Infiniti G37:Rear Upper Left Control Arm-Bj, Cms301163
Mfr # CMS301163
Zoro # G5388158
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Width
10.6 in
Color
Silver
Includes
Bushings
Maximum Length
14.2 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS301163
Zoro #
G5388158
UPC #
669719377393
Country of Origin
Unknown
Dimensions
Width
10.6 in
Maximum Length
14.2 in
Details
Color
Silver
Includes
Bushings
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.