Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09-14 Audi A4/13-14 A4 Allroad:Front Control Arm-Bj, Cms70185

  • Mfr # CMS70185

  • Zoro # G5385717


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Width
2.3 in
Includes
Bushings
Features
Adjustable
Color
Silver
Maximum Length
12.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS70185
Zoro #
G5385717
UPC #
669719331388
Country of Origin
Unknown

Dimensions

Width
2.3 in
Maximum Length
12.15 in

Details

Includes
Bushings
Features
Adjustable
Color
Silver
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Grooved
Bushing Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.