Zoro Homepage

10-11 Lincoln Mks Stabilizer Bar, Ms508173

  • Mfr # MS508173

  • Zoro # G5439118


product price: $15.49
/ea

Key Features

Color
Black
Inside Diameter
2 in
Material
Natural Rubber
Outside Diameter
2.52 in
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS508173
Zoro #
G5439118
UPC #
677319031720
Country of Origin
Unknown

Dimensions

Inside Diameter
2 in
Outside Diameter
2.52 in

Details

Color
Black
Material
Natural Rubber
Number of Bushings
1
Design Type
To Frame

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.