
10-11 Suzuki Kizashi:Rear Stblzr Bar Link, Ms80866
Mfr # MS80866
Zoro # G2023549
product price: $34.69
/eaKey Features
Width
1.28 in
Length
5.78 in
Includes
Grease Fitting
Position
Rear Suspension
Bearing Type
Sintered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS80866
Zoro #
G2023549
UPC #
669719177207
Country of Origin
Unknown
Dimensions
Width
1.28 in
Length
5.78 in
Details
Includes
Grease Fitting
Position
Rear Suspension
Bearing Type
Sintered Metal
Greasable
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.