Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-12 Ford Taurus Stabilizer Bar, Ms40895

  • Mfr # MS40895

  • Zoro # G5430891


product price: $18.99
/ea

Key Features

Inside Diameter
2 in
Color
Black
Outside Diameter
2.52 in
Material
Natural Rubber
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS40895
Zoro #
G5430891
UPC #
677319048377
Country of Origin
Unknown

Dimensions

Inside Diameter
2 in
Outside Diameter
2.52 in

Details

Color
Black
Material
Natural Rubber
Number of Bushings
1
Design Type
To Frame

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.