10-14 Cadillac Srx Bearing W/Hub, H513289

  • Mfr # H513289

  • Zoro # G4945636


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Exterior Dia.
157 mm
Inside Dia.
67.3 mm
Design Type
Gen 3 (Roll-Form Design)
Number of Bolt Holes
6
Flange Bolt Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H513289
Zoro #
G4945636
UPC #
669719120449
Country of Origin
Unknown

Dimensions

Exterior Dia.
157 mm
Inside Dia.
67.3 mm

Details

Design Type
Gen 3 (Roll-Form Design)
Number of Bolt Holes
6
Flange Bolt Hole Quantity
3
Pre-Greased
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.