Zoro Homepage

10-14 Ford Mustang, CMS401149

  • Mfr # CMS401149

  • Zoro # G100560241


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
14.3 in
Includes
Bushings
Maximum Length
16.4 in
Color
Black
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS401149
Zoro #
G100560241
UPC #
669719504263
Country of Origin
Unknown

Dimensions

Width
14.3 in
Maximum Length
16.4 in

Details

Includes
Bushings
Color
Black
Bushing Material
Rubber
Ball Joint Stud Type
Grooved
Ball Joint Mounting Type
Press In

Description

10-14 Ford Mustang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.