
10-14 Hyun Genesis Coupe:F R Control Arm-Bj, Cms901166
Mfr # CMS901166
Zoro # G5378148
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Width
2.36 in
Color
Black
Includes
Bushings
Maximum Length
15.7 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS901166
Zoro #
G5378148
UPC #
669719375245
Country of Origin
Unknown
Dimensions
Width
2.36 in
Maximum Length
15.7 in
Details
Color
Black
Includes
Bushings
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.