
11-13 Honda Cr-Z Control Arm-Bj, Cms601209
Mfr # CMS601209
Zoro # G5384192
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Width
17.27 in
Includes
Bushings
Color
Silver
Maximum Length
18.99 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS601209
Zoro #
G5384192
UPC #
669719557313
Country of Origin
Unknown
Dimensions
Width
17.27 in
Maximum Length
18.99 in
Details
Includes
Bushings
Color
Silver
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.