Zoro Homepage

11-13 Honda Cr-Z Control Arm-Bj, Cms601210

  • Mfr # CMS601210

  • Zoro # G5383790


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Width
17.27 in
Includes
Bushings
Color
Silver
Maximum Length
18.99 in
Ball Joint Mounting Type
Press In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS601210
Zoro #
G5383790
UPC #
669719558433
Country of Origin
Unknown

Dimensions

Width
17.27 in
Maximum Length
18.99 in

Details

Includes
Bushings
Color
Silver
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Ball Joint Stud Type
Threaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.