Shop MEVOTECH
See all product information
Create Account
11-14 Chev Silverado 2500 Hd/11-14 Chev Control Arm-Bj, Cms501179
- Mfr # CMS501179
- Zoro # G5375871
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Width
19.78 in
Color
Black
Features
Greasable
Includes
Bushings, Mounting Hardware
Maximum Length
23.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMS501179
- Zoro #
- G5375871
- UPC #
- 669719259606
- Country of Origin
- Unknown
- Color
- Black
- Features
- Greasable
- Includes
- Bushings, Mounting Hardware
- Ball Joint Mounting Type
- Press In
- Ball Joint Stud Type
- Threaded
- Bearing Type
- Sintered Metal
- Bushing Material
- Rubber
Dimensions
- Width
- 19.78 in
- Maximum Length
- 23.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.