Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11-16 Ford F-250 Super Duty

  • Mfr # MS40972

  • Zoro # G500687005


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Width
4.8 in
Pre-Greased
Yes
Bearing Type
Sintered Metal
Greasable
Yes
Bar Size
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40972
Zoro #
G500687005
UPC #
677319063394
Country of Origin
Unknown

Dimensions

Width
4.8 in
Bar Size
1.26 in

Details

Pre-Greased
Yes
Bearing Type
Sintered Metal
Greasable
Yes

Description

11-16 Ford F-250 Super Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.