
11-16 Ford F-250 Super Duty/11-16 Ford F Drag Link, Ms40973
Mfr # MS40973
Zoro # G5432827
product price:Â $94.65
/ea
Free Shipping & Returns
Key Features
Width
2.45 in
Bar Size
1.12 in
Bearing Type
Sintered Metal
Pre-Greased
Yes
Greasable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS40973
Zoro #
G5432827
UPC #
677319069235
Country of Origin
Unknown
Dimensions
Width
2.45 in
Bar Size
1.12 in
Details
Bearing Type
Sintered Metal
Pre-Greased
Yes
Greasable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.