
12-14 Audi A6-Quattro-A7 Quattro:Front Control Arm-Bj, Cms101319
Mfr # CMS101319
Zoro # G5375829
product price: $87.15
/ea
Free Shipping & Returns
Key Features
Width
2.35 in
Includes
Bushings, Mounting Hardware
Color
Silver
Maximum Length
12.57 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS101319
Zoro #
G5375829
UPC #
669719331135
Country of Origin
Unknown
Dimensions
Width
2.35 in
Maximum Length
12.57 in
Details
Includes
Bushings, Mounting Hardware
Color
Silver
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Grooved
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.