Zoro Homepage

12-14 Audi A6-Quattro-A7 Quattro:Front Control Arm-Bj, Cms101320

  • Mfr # CMS101320

  • Zoro # G5376501


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Width
1.58 in
Color
Silver
Includes
Bushings, Mounting Hardware
Maximum Length
12.55 in
Ball Joint Mounting Type
Unitized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS101320
Zoro #
G5376501
UPC #
669719330497
Country of Origin
Unknown

Dimensions

Width
1.58 in
Maximum Length
12.55 in

Details

Color
Silver
Includes
Bushings, Mounting Hardware
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber
Ball Joint Stud Type
Grooved

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.