12-14 Hyundai Accent/11-15 Hyundai Elant Stblzr Bar Bshg, Ms90442

  • Mfr # MS90442

  • Zoro # G1676504


product price:  $19.19
/ea

Key Features

Length
3.19 in
Material
Rubber
Color
Black
Outside Diameter
1.703 in
Inside Diameter
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS90442
Zoro #
G1676504
UPC #
677319047882
Country of Origin
Unknown

Dimensions

Length
3.19 in
Outside Diameter
1.703 in
Inside Diameter
1.24 in

Details

Material
Rubber
Color
Black
Design Type
To Frame
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.