
12-14 Kia Rio/12-12 Kia Rio5:Front Control Arm-Bj, Cms901162
Mfr # CMS901162
Zoro # G5377387
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Width
14.15 in
Color
Black
Includes
Bushings
Maximum Length
15.6 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS901162
Zoro #
G5377387
UPC #
669719331807
Country of Origin
Unknown
Dimensions
Width
14.15 in
Maximum Length
15.6 in
Details
Color
Black
Includes
Bushings
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Grooved
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.