
12-15 Bmw 550I-528I-535I Xdr:Fr R Lwr Rr Control Arm-Bj, Cms101357
Mfr # CMS101357
Zoro # G5380799
product price:Â $93.59
/ea
Free Shipping & Returns
Key Features
Width
3.195 in
Includes
Bushings
Color
Silver
Maximum Length
18.5 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS101357
Zoro #
G5380799
UPC #
669719429146
Country of Origin
Unknown
Dimensions
Width
3.195 in
Maximum Length
18.5 in
Details
Includes
Bushings
Color
Silver
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Unitized
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.