
12-15 Ford Focus/13-15 Ford C-Max S-Bar Link Kit, Ms40870
Mfr # MS40870
Zoro # G2686053
product price: $21.49
/eaKey Features
Width
2.035 in
Length
5.020 in
Position
Rear Suspension
End 2 Type
Fixed Bushing
Front Or Rear Suspension
Rear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS40870
Zoro #
G2686053
UPC #
669719290029
Country of Origin
Unknown
Dimensions
Width
2.035 in
Length
5.020 in
Details
Position
Rear Suspension
End 2 Type
Fixed Bushing
Item
Sway Bar End Links
Front Or Rear Suspension
Rear
End 1 Type
Ball Joint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.