Zoro Homepage

12-15 Subaru Impreza Control Arm-Bj, Cms801192

  • Mfr # CMS801192

  • Zoro # G5389488


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Width
15.5 in
Includes
Bushings
Color
Black
Maximum Length
15.65 in
Ball Joint Mounting Type
Press In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS801192
Zoro #
G5389488
UPC #
669719504133
Country of Origin
Unknown

Dimensions

Width
15.5 in
Maximum Length
15.65 in

Details

Includes
Bushings
Color
Black
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.