Zoro Homepage

13-14 Land Rover Range Rover Control Arm-Bj, Cms101422

  • Mfr # CMS101422

  • Zoro # G5383608


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
12.2 in
Includes
Bushings
Color
Silver
Maximum Length
12.35 in
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS101422
Zoro #
G5383608
UPC #
669719558648
Country of Origin
Unknown

Dimensions

Width
12.2 in
Maximum Length
12.35 in

Details

Includes
Bushings
Color
Silver
Bushing Material
Rubber
Ball Joint Stud Type
Grooved
Ball Joint Mounting Type
Unitized

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.