
13-15 Cadillac Ats:Front Right Lower Rr Control Arm-Bj, Cms501277
Mfr # CMS501277
Zoro # G5375278
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Width
2.3 in
Color
Silver
Includes
Bushings
Maximum Length
13.45 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS501277
Zoro #
G5375278
UPC #
677319102796
Country of Origin
Unknown
Dimensions
Width
2.3 in
Maximum Length
13.45 in
Details
Color
Silver
Includes
Bushings
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.