Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-15 Ford Flex/11-16 Taurus-Linc Mks:Rr

  • Mfr # CMS401225

  • Zoro # G900686899


product price: $59.29
/ea

Key Features

Width
2.17 in
Includes
Bushings
Adjustable
Yes
Greasable
Yes
Bearing Type
Sintered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS401225
Zoro #
G900686899
UPC #
677319078152
Country of Origin
Unknown

Dimensions

Width
2.17 in

Details

Includes
Bushings
Adjustable
Yes
Greasable
Yes
Bearing Type
Sintered Metal
Stud Type
Threaded
Ball Joint Mounting Type
Unitized
Pre-Greased
Yes
Bushing Material
Natural Rubber

Description

13-15 Ford Flex/11-16 Taurus-Linc Mks:Rr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.