13-16 Honda Accord Wheel Bearing, Mb60313

  • Mfr # MB60313

  • Zoro # G4059582


product price: $56.19
/ea

Key Features

Width
4.85 in
Exterior Dia.
91 mm
Inside Dia.
50.99 mm
Pre-Greased
Yes
Design Type
Gen 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB60313
Zoro #
G4059582
UPC #
677319139402
Country of Origin
Unknown

Dimensions

Width
4.85 in
Exterior Dia.
91 mm
Inside Dia.
50.99 mm

Details

Pre-Greased
Yes
Design Type
Gen 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.