Zoro Homepage

13-16 Ram 2500-3500:Front

  • Mfr # MS250157

  • Zoro # G100686941


product price: $52.15
/ea

Key Features

Includes
Nut
Front Caster Degree of Correction 2
-2
Bolt Head Type
Hexagonal
Front Camber Degree of Correction 2
-2
Adjustment Type
Camber/Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS250157
Zoro #
G100686941
UPC #
677319094244
Country of Origin
Unknown

Dimensions

Thread Size
M18 x 1.5
Bolt Length
5.1 in

Details

Includes
Nut
Front Caster Degree of Correction 2
-2
Bolt Head Type
Hexagonal
Item
Wheel Alignment Parts
Front Camber Degree of Correction 2
-2
Adjustment Type
Camber/Caster
Front Caster Degree of Correction 1
2
Wheel Alignment Component Type
Camber bolt
Front Camber Degree of Correction 1
2

Description

13-16 Ram 2500-3500:Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.