Zoro Homepage

14-14 Ford Fiesta Stblzr Bar Bshg, Ms404192

  • Mfr # MS404192

  • Zoro # G1658009


product price: $24.79
/ea

Key Features

Height
1.69 in
Width
3.28 in
Color
Black
Outside Diameter
1.48 in
Inside Diameter
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS404192
Zoro #
G1658009
UPC #
677319031263
Country of Origin
Unknown

Dimensions

Height
1.69 in
Width
3.28 in
Outside Diameter
1.48 in
Inside Diameter
0.83 in

Details

Color
Black
Number of Bushings
2
Design Type
To Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.