Zoro Homepage

14-15 Dodge Durango:Rear Lower C-Arm Bushing, Ms254103

  • Mfr # MS254103

  • Zoro # G9423341


product price: $30.69
/ea

Key Features

Inside Diameter
0.51 in
Outside Diameter
1.97 in
Color
Black
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS254103
Zoro #
G9423341
UPC #
677319062076
Country of Origin
Unknown

Dimensions

Inside Diameter
0.51 in
Outside Diameter
1.97 in

Details

Color
Black
Number of Bushings
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.