
14-16 Jaguar F-Type/08-15 Jaguar Xk/08-1 Control Arm-Bj, Cms101496
Mfr # CMS101496
Zoro # G5390459
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Width
12.6 in
Includes
Bushings
Maximum Length
10.15 in
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS101496
Zoro #
G5390459
UPC #
677319139587
Country of Origin
Unknown
Dimensions
Width
12.6 in
Maximum Length
10.15 in
Details
Includes
Bushings
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.