
14-16 Jaguar F-Type/08-15 Jaguar Xk/08-1 Control Arm-Bj, Cms101497
Mfr # CMS101497
Zoro # G5390212
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Width
12.6 in
Includes
Bushings
Maximum Length
10.15 in
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS101497
Zoro #
G5390212
UPC #
677319139518
Country of Origin
Unknown
Dimensions
Width
12.6 in
Maximum Length
10.15 in
Details
Includes
Bushings
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.